Beli alat ukur survey di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hi-poly Leveling String
    Mulai

    Rp15.900

    TRUSCO Hi-poly Leveling String
    atribut:
    • Color: Yellow
    • Material: Polyethylene (PE)
    • Weight (g): About 37
    • Length (m): 100
    • Purpose of Use: For foundation work, general survey.
    • Wire Diameter (mm): About 0.8
  2. Leica Automatic Level NA320
    Mulai

    Rp6.799.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  3. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  4. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  5. Tajima Leveling String
    Mulai

    Rp129.900

    Tajima Leveling String
    Deskripsi:
    -You can pull out a taut string.-It has the "double reel structure" inside of the core and only the core rotates keeping appropriate tension.-It doesn't loosen, tangle, come apart, and a string can be easily returned.-String for building construction.
    atribut:
    • String Length: 500m
    • Purpose of Use: String for building construction.
  6. Myzox Theodolit Digital
    Mulai

    Rp47.999.900

    Myzox Theodolit Digital
    atribut:
    • Magnification: 30times
    • Shortest Focusing Distance: 1.35m
    • Power Supply: Nickel-Metal Hydride Rechargeable Battery (Included) or AA Alkaline Dry Batteryx4 (Included)
    • Accessories: Tripod(LAN-OT)
    • Minimum Display: Select 5\" or 10\"
  7. Leica Tripod
    Mulai

    Rp3.099.900

    Leica Tripod
    Deskripsi:
    CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
  8. monotaro Thick Marking Chalk (Kapur Penanda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    monotaro Thick Marking Chalk (Kapur Penanda)
    Deskripsi:
    Marking chalk which does not disappear even if it gets wet It is easy to hold even with gloomy hands because it is difficult to break easily in a thick shape. Oil type. made in Japan To wood, iron, asphalt, concrete, glass, stone etc.
    atribut:
    • Material: Paraffin wax + pigment
    • Dimensions (mm): Φ20 x 95
    • Heat Resistance Temperature (°C): -15 to +60
  9. TRUSCO Black Ink (Tinta Hitam)
    Mulai

    Rp60.900

    TRUSCO Black Ink (Tinta Hitam)
    Deskripsi:
    Ink for chalk line reel.
    atribut:
    • Capacity (ml): 180
    • Main Ingredient: Various Pigments PVA Water or Other
    • Applications: Ink For Chalk Line Reel.
    • Purpose of Use: As an Indian ink of ink pad used for every inking work. White ink for writing a welcome sign of an inn.
  10. TRUSCO Fluorescent Leveling String
    Mulai

    Rp119.900

    TRUSCO Fluorescent Leveling String
    Deskripsi:
    Use:Foundation construction, civil engineering and construction, tile, and standard measurement.
    atribut:
    • Finishing Material: Nylon
    • Length (m): 270
    • Purpose of Use: For foundation work, civil works, construction, tile, general survey.
    • Weight (g): 120
    • Wire Diameter (mm): 0.8 (thick)
  11. TRUSCO Ink Pod String
    38%
    Mulai

    Rp21.900

    TRUSCO Ink Pod String
    Deskripsi:
    - Special processing With nylon thread, inking is good, it is difficult to decay, it can be used strongly long.- As a thread for a black ink used for every inking work.
    atribut:
    • Length (m): 35
    • Purpose of Use: As a thread for ink pad used for every inking work.
  12. Yutaka Make Pe Repair Thread Black
    55%
    Mulai

    Rp52.900

    Yutaka Make Pe Repair Thread Black
    atribut:
    • Color: Black
    • Material: Polyethylene (PE)
  13. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  14. Leica Disto D1
    Mulai

    Rp2.699.900

    Leica Disto D1
    atribut:
    • Measurement Range (m): 0.2 s/d 40
    • Accuracy (mm): + 2
    • Protection Class: IP54
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 30
    • Box Length (mm): 150
    • Box Width (mm): 105
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 115x43.5x23.5
    • Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.188
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.6 – 120
    • Range with Favourable Conditions (m): 0.2 – 40
    • Range with Unfavourable Conditions (ft): 0.6 – 100
    • Range with Unfavourable Conditions (m): 0.2 – 30
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
    • Weight (g): 87
  15. Yutaka Make PE Repairing Thread
    52%
    Mulai

    Rp55.900

    Yutaka Make PE Repairing Thread
    atribut:
    • Color: Green
    • Material: Polyethylene (PE)
  16. TOPCON Rotating Laser Level (Laser Line)
    Mulai

    Rp35.999.900

    TOPCON Rotating Laser Level (Laser Line)
    Deskripsi:
    The RL-H5A next generation self-levelling rotating laser from Topcon Positioning System (TPS) is an easy-to-use, long-range high accuracy laser with a long battery life and all-weather dependability. With electronic self-leveling, you press the power button and go right to work in seconds. If the RL-H5A gets disturbed on the job it re-levels itself automatically. The self-leveling motors are accurate to ±10 arc seconds. The RL-H5A has the power and range to cover an 800m diameter job site. This rotating laser level gives you the option of up to 60 hours of continuous usage with the rechargeable battery pack or 100 hours with four D cell batteries. With the IP66 rating, the RL-H5A is ‘job site tough’ and can withstand dust, a sudden shower and even torrential rainfall. Next Generation Self-Leveling Construction Laser. - Long-range operation (800m). - Smart long-range receiver. - Simple, intuitive manual slope capability. - ±10 Arc second horizontal accuracy. - ±5 Degrees self-leveling range. - Up to 100 hours battery life. Kit Components. - RL-H5A laser. - LS-80L or LS-100D sensor. - Sensor holder. - Batteries (Alkaline or rechargeable). - Chargers. - Carry case. Five year guarantee. The RL-H5A laser comes with a Five Year Guarantee. Topcon is backing up this reliable, accurate laser with the best factory warranty in the industry.
    atribut:
    • Accuracy: H: ±10 arc seconds
    • Self-Leveling Range (°): Horizontal ± 5
    • Working Area (m): 800
    • Rotation Speed (m): 600
    • Dust/Water Rating: IP66
    • Dimensions (HxWxL) (mm): 205x211x172
    • Operating Temperature (°C): -20 to 50
    • Operation Time (hour): 100 (Alkaline), 60 (Ni-MH)
Daftar Harga alat ukur survey Terbaru October 2026
TRUSCO Hi-poly Leveling StringRp15.900
Leica Automatic Level NA320Rp6.799.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
Tajima Leveling StringRp129.900
STABILA Optical Level Type OLS26Rp5.499.900
Myzox Theodolit DigitalRp47.999.900
Leica TripodRp3.099.900
monotaro Thick Marking Chalk (Kapur Penanda)Rp21.900
TRUSCO Black Ink (Tinta Hitam)Rp60.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)